References
Draper:19678
Rubix:88217516
Manufacturer :19678
Product details : DRAPER 19678 PARALLEL PIN PUNCH 8 5 16
Long pattern 90mm parallel drive.
Technical specifications
Attributes
| Diameter | 7.94 mm |
|---|---|
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 5.14 excl. VAT
/ Each
£ 6.17 incl. VAT
- Delivery usually within ( 7 ) days

