FACOM DRIFT PIN PUNCH 2MM 246.2


246 - Drift punches for spring pins

References
facom:246.2
rubix:1233045
ean:3148511587003
brand logo
brand logo
Technical specifications

Product details : FACOM DRIFT PIN PUNCH 2MM 246.2


246 - Drift punches for spring pins
-The rod shoulder of the pin punch allows to center the tool perfectly on the cotter pins.
-Presentation: octagonal body.
-Finish: zinc plated.

Strengths

Hardened to 53 to 58 HRc guaranteeing perfect absorption of the shockwave.

Technical specifications


Attributes
Logistic Weight46 g
Packaged dimensions (D x W x H)150x8x8 mm
Package weight46 g
Diameter8 mm
Length150 mm
HandleWithout
Weight45 g
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
  • Usually arrives within 14 working days