References
Roebuck:828068
Rubix:209A8150
EAN:3660338047671

Documents
Product details : ROEBUCK PIN-PUNCH DIAMETER 6MM 828068
Standard: DIN 6450
Octagonal body.
Specific treatment with a hardness of 49 to 58 HRC.
Glass bead blade finish.
Silver lacquered body.
Octagonal body.
Specific treatment with a hardness of 49 to 58 HRC.
Glass bead blade finish.
Silver lacquered body.
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Length | 150 mm |
| Handle | without |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- In stock: Next day delivery
