BAHCO 3734N-4-150 DRIFT PUNCH
Cylindrical Drift Punches with Hexagonal Shank
See technical informationReferences
Bahco:3734N-4-150
Rubix:237A6008
EAN:7314150218066

Product details : BAHCO 3734N-4-150 DRIFT PUNCH
Strengths
•Chrome finished vanadium extra hexagonal shank drift punch
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Diameter | 4 mm |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
- Delivery usually within ( 14 ) days
