References
Draper:10750
Rubix:80005676
Manufacturer :10750

Product details : DRAPER 10750 CENTRE PUNCH 5 X 100MM
Square section striking head with knurled body and polished ends. Manufactured from carbon steel hardened and tempered.
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Length | 100 mm |
| Handle | knurled body |
| Weight | 48 g |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 7 ) days
