FACOM DRIFT PUNCH 251A.6


251A - Precision pin punches with guiding sleeve

References
facom:251A.6
rubix:1233192
ean:3148511601952
brand logo
brand logo
Technical specifications

Product details : FACOM DRIFT PUNCH 251A.6


251A - Precision pin punches with guiding sleeve
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Rod hardness from 52 to 57 HRc depending on the size.
-Presentation: galvanised body, burnished rod. Useful length 22 mm.

Strengths

This pin-punch has a sliding rod inside a guide sleeve that avoids buckling even in small dimensions.

Technical specifications


Attributes
Logistic Weight67 g
Packaged dimensions (D x W x H)120x11x11 mm
Package weight67 g
Diameter9 mm
Length112 mm
Weight65 g
Show UNSPSC/ECL@SS
£ 11.35 excl. VAT
/ Each
£ 13.62 incl. VAT
  • Usually arrives within 14 working days