FACOM J.9/16LA 3/8SD BI-HEX DEEP SOCKET 9/16AF
J.LA - 3/8" long 12-points inch-size sockets
See technical informationReferences
Facom:J.9/16LA
Rubix:7700702
EAN:3148510283319



Product details : FACOM J.9/16LA 3/8SD BI-HEX DEEP SOCKET 9/16AF
J.LA - 3/8" long 12-points inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x18x18 mm |
| Package weight | 67 g |
| Square drive adapter | 3/8 '' |
| Diameter | 20.5 mm |
| Length | 48 mm |
| Finishing | chromed |
| Weight | 72 g |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- Delivery usually within ( 14 ) days
