References
Draper:31424
Rubix:80099916
Manufacturer :31424



Product details : DRAPER 31424 RING SLOGGING WRENCH 50MM
Flat pattern spanners with striking end. Forged from good quality carbon steel, hardened, tempered with black phosphate finish. Length +/ - 5mm.
Technical specifications
Attributes
| Opening | 50mm |
|---|---|
| Length | 120 mm |
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 30.59 excl. VAT
/ Each
£ 36.71 incl. VAT
- Delivery usually within ( 7 ) days
