Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK WRENCH SOCKET 6X12 OPENING 6MM 865297
ROEBUCK WRENCH SOCKET 6X12 OPENING 6MM 865297
Tube wrench 6x12
References
roebuck:
865297
rubix:
209A7758
ean:
3660338196522
Technical specifications
Opening
6
Length
97
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 6MM 865297
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
Opening
6
Length
97
mm
Finishing
Chromed
Number of sides
6
Type
Pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
BRITOOL EXPERT COMBI WRENCH 18 MM
ROEBUCK SLOGGING RING SPANNER 1.11/16 A/F
ROEBUCK RING SPANNER 32X36
FACOM 12 POINT METRIC COMBINATION WRENCH 24MM - SAFETY LOCK SYSTEM
BAHCO 7444SG-Z-2.3/4 RING WRENCH
ROEBUCK 047139 RATCHET SPANNER 17MM HEX
BRITOOL EXPERT OFFSET COMBINATION WRENCH 32MM
ROEBUCK COMBINATION SPANNER 3/4 WHITWORTH
FACOM OPEN-END WREN 31.12X13
GEDORE 50X55MM BOX SPANNER 26 R 50X55
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 12MM
BAHCO 1936M-16-17 TUBULAR HEX SOCKET WRENCH
BAHCO 8073 C ADJUSTABLE WRENCH 12IN
GEDORE 8791-10 8791 SPIGOT OPEN END FITTING 16 Z 10MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 15MM 865306