97 – Metric double-forged pipe wrenches
Opening | 18x19 |
---|---|
Length | 170 mm |
Logistic Weight | 238 g |
---|---|
Packaged dimensions (D x W x H) | 175x25x30 mm |
Package weight | 228 g |
Opening | 18x19 |
Length | 170 mm |
Weight | 240 g |
Finishing | Satin/Chrome |
Number of sides | 6 |
Type | T-handle wrench |
Usually arrives within 14 working days