GEDORE 7 UR 19 RATCHET COMBINATION SPANNER REVERSIBLE 19MM


Insert ring for flat ratchet wrench convertible 7 UR

References
gedore:7 UR 19
rubix:2557320
manufacturer :2297361
ean:4010886889466
brand logo
brand logo
Technical specifications
Opening19
Length250 mm
See all Specifications

Product details : GEDORE 7 UR 19 RATCHET COMBINATION SPANNER REVERSIBLE 19MM


Combination ratchet spanner, reversible, 19 mm With same size each end Ring 13° offset from shaft UD profile Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm For ratchet loosening and fast tightening, with lever change High torque transfer Hollow profile comfortable to hold Warp-resistant geometry with double T-girder effect GEDORE vanadium steel 31CrV3 Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated Hot forged Jaw ground precisely to exact nominal size for optimum contact areas Tried-and-tested GEDORE technology combined anew: spanner jaws of classic no. 6, stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets In combination with adaptor 7 RA or 7 RB (order separately) the spanner 7 UR can be used as a (bit) ratchet European Patent applied

Technical specifications


Attributes
Logistic Weight218 g
Opening19
Length250 mm
Weight218 g
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 56.33 excl. VAT
/ Each
£ 67.60 incl. VAT
  • Usually arrives within 14 working days