STAHLWILLE 02190023 3/8 INCH DRIVE X 23MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02190023
Rubix:2018492
EAN:4018754141043



Documents
Product details : STAHLWILLE 02190023 3/8 INCH DRIVE X 23MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x50x50 mm |
|---|---|
| Logistic Weight | 71 g |
| Opening | 23 |
| Length | 47.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 69.18 excl. VAT
/ Each
£ 83.02 incl. VAT
- Usually arrives within 14 working days
