References
Draper Expert:37324
Rubix:80364508
Manufacturer :37324



Product details : DRAPER EXPERT 37324 DEAD BLOW HAMMER 1KG
This dead blow hammer has a steel shot-filled head for maximum impact and reduced rebound. It is made from high-quality SBR (styrene-butadiene rubber) that is resistant to oil and cold, making it suitable for working in all conditions. The hammer is fitted with a durable handle featuring an enhanced grip for improved efficiency during work.
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 350 mm |
| Weight | 964 g |
| Diameter | 51.5 mm |
| Shape | cylindrical |
| Handle | durable handle with improved grip. |
| Head length | 109 mm |
| Material | synthetic rubber sbr (styrene-butadiene); head filled with steel balls/flakes (anti-rebound). |
Show UNSPSC/ECL@SS
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
- Delivery usually within ( 7 ) days
