References
Draper Expert:09938
Rubix:80379378
Manufacturer :09938

Product details : DRAPER EXPERT 09938 7LB FIBREGLASS SLEDGE HAMMER 3.2KG
Forged from fine grain carbon steel correctly hardened and tempered with a polished and lacquered head. Fibreglass shaft fitted with comfortable shock-absorbing rubber grip. Sold loose.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Length | 850 mm |
| Weight | 4255 g |
| Handle | fiberglass handle with shock-absorbing rubber grip. |
| Head length | 163 mm |
| Material | fine-grain carbon steel head (polished and lacquered); fiberglass handle; rubber grip. |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 7 ) days
