References
Draper:64589
Rubix:157A1392
Manufacturer :64589

Product details : DRAPER 64589 PURPOSE BALL PEIN HAMMER 340G/12OZ
This general purpose ball pein hammer is forged from hardened and tempered fine-grain high carbon steel. The head has a matt black finish with polished faces and a protective coating for corrosion protection. The shaft is crafted from straight-grained natural hickory, sanded, and lacquered.
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Length | 327 mm |
| Weight | 340 g |
| Handle | straight-grained natural hickory handle, sanded and lacquered |
| Head length | 92 mm |
| Material | fine-grain carbon steel head, quenched and tempered; natural hickory handle |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- Delivery usually within ( 7 ) days
