ROEBUCK INTERCHANGEABLE TIP MALLETS DIAMETER 28MM 733697
Mallet with interchangeable faces
See technical informationSee documentsReferences
Roebuck:733697
Rubix:209A7965
EAN:3660338017902

Documents
Product details : ROEBUCK INTERCHANGEABLE TIP MALLETS DIAMETER 28MM 733697
Chrome head, supplied with a white hard tip and red half hard tip.
Ash handle.
Ash handle.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 28 mm |
| Length | 255 mm |
| Weight | 265 g |
| Diameter | 28 mm |
| Shape | round |
| Handle | ash |
| Head length | 102 mm |
Show UNSPSC/ECL@SS
£ 23.62 excl. VAT
/ Each
£ 28.34 incl. VAT
- In stock: Next day delivery
