References
Draper:45236
Rubix:4521590
Manufacturer :45236

Product details : DRAPER 45236 WELDERS HAMMER
Hardened and tempered head with steel spring impact resistant handle.
Technical specifications
Attributes
| Type | welding hammer |
|---|---|
| Length | 292 mm |
| Weight | 460 g |
| Handle | shock-absorbing steel spring handle |
| Material | hardened and tempered head |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Delivery usually within ( 7 ) days
