BAHCO 479-16 BALL PEIN HAMMER
Ball Pein Hammers with Hickory Handle
See technical informationSee documentsReferences
Bahco:479-16
Rubix:80394506
EAN:7311518025465

Documents
Product details : BAHCO 479-16 BALL PEIN HAMMER
Ball pein hammers for use on cold chisels, centre points, rivets and metal sheets and for general purposes. The handle is of original, first Hickory wood, straight grained, without knots.
Ball pein hammer, 330 mm long
Strengths
Suitable for use as a general-purpose hammer
Technical specifications
Attributes
| Logistic Weight | 565 g |
|---|---|
| Type | ball-peen hammer |
| Section | 29 mm |
| Length | 350 mm |
| Weight | 570 g |
| Handle | hickory |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 25.96 excl. VAT
/ Each
£ 31.15 incl. VAT
- Usually arrives within 14 working days
