References
Draper Expert:63348
Rubix:80054147
EAN:5010559633487



Product details : DRAPER EXPERT 63348 BALL PEIN HAMMER 16OZ
Polished face solid forged head from fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Solid fibreglass core shaft fitted with shock absorbing PP/TPR grip.
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Length | 340 mm |
| Weight | 450 g |
| Handle | fiberglass core handle with shock-resistant pp/tpr grip |
| Material | high-carbon steel head (fine grain); fiberglass core handle; pp/tpr handle; anti-corrosion lacquer coating |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
- Delivery usually within ( 7 ) days
