References
Draper:99057
Rubix:382A9333
Manufacturer :99057
EAN:5010559990573
Product details : DRAPER 99057 160MM WIRE STRIPPERS(TETHERED)
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws and precision ground edges for stripping wires. A threaded screw allows accurate setting of depth for stripping wires. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03740 sold separately). Maximum stripping capacity: 10mm.
Technical specifications
Attributes
| Opening | 10 mm |
|---|
Show UNSPSC/ECL@SS
£ 29.16 excl. VAT
/ Each
£ 34.99 incl. VAT
- Delivery usually within ( 7 ) days

