Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Stripper
FACOM SEPARATOR U.53T2
FACOM SEPARATOR U.53T2
U.53T - Strippers
References
facom:
U.53T2
rubix:
1239641
ean:
3148510703947
Technical specifications
Opening
15-110
mm
Screw diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SEPARATOR U.53T2
U.53T - Strippers
- Capacity strippers,diam. 5 --> 250 mm.
- Used to strip bearings when extractor claws don’t fit.
-To complete the extraction, strippers are used with tapped brackets.
Technical specifications
Attributes
Logistic Weight
2199
g
Packaged dimensions (D x W x H)
225
x
85
x
70
mm
Package weight
2187
g
Opening
15-110
mm
Screw diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.71
excl. VAT
/
Each
£
172.45
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SEPARATOR U.53T3
FACOM SEPARATOR U.53T1
FACOM SEPARATOR U.53T5
FACOM SEPARATOR U.53T4
SKF HYDRAULIC HD PULLERS TMHP50/570
GEDORE EXTRACTOR SET 1100-1.30
IRWIN BOLT GRIP SET OF 5
FACOM EXTENSION U.53R3L
FACOM PULLER U.306A140
FACOM 3-18MM STUD EXTRACTOR 285.J10
GEDORE 1.11/1 8002950 3 INCH 2/3 JAW DOUBLE ENDED MECHANICAL PULLER
GEDORE 1546910 SPINDLE 27 MM G 3/4 280 MM WITH BALL TIP
FACOM PULLER U.306A130N
GEDORE 60-160MMINTEXTRACTOR 1.30/10
GEDORE 8551 S-006 BOLT EXTRACTOR SET 6 PIECES