Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Stripper
FACOM SEPARATOR U.53T1
FACOM SEPARATOR U.53T1
U.53T - Strippers
References
facom:
U.53T1
rubix:
1239640
ean:
3148510703930
Technical specifications
Opening
5-60
mm
Screw diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SEPARATOR U.53T1
U.53T - Strippers
- Capacity strippers,diam. 5 --> 250 mm.
- Used to strip bearings when extractor claws don’t fit.
-To complete the extraction, strippers are used with tapped brackets.
Technical specifications
Attributes
Logistic Weight
623
g
Packaged dimensions (D x W x H)
155
x
58
x
50
mm
Package weight
623
g
Opening
5-60
mm
Screw diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.29
excl. VAT
/
Each
£
126.35
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SEPARATOR U.53T3
FACOM SEPARATOR U.53T5
FACOM SEPARATOR U.53T4
FACOM SEPARATOR U.53T2
ROEBUCK 212935 DETACHABLE FIBRE VICE GRIP 3 INCH PAIR
GEDORE 2LEGECOPULLER70SR 1T 1.18/01
ROEBUCK SE/003 SCREW EXTRACTOR NO. 3
FACOM SXE.7GRPFOR OGV GRIP EXTRACTOR 9
FACOM SEPARATOR U.53T3
GEDORE 1.34/4 INTERNLEXTRACTR25-36 1638580
GEDORE 2LEGPULLER 600S 400R 1.06/4-4
SYKESPIC 15260000 PULLER - TWIN LEG
GEDORE 1.04/2A BEARING PULLER 2-ARM PATTERN 200X150 MM 1307827
GEDORE PULLER 1.17/2
SYKESPIC 15341300 TRIPLE HEAD WITH NUT & PINS