References
Draper Expert:69943
Rubix:382A6041
Manufacturer :69943
EAN:5010559699438
Product details : DRAPER EXPERT 69943 MULTI-FUNCTION CABLE STRIPPER
For stripping and dismantling of all common round cables from 8 - 13 mm , hook blade and stripping range are integrated. Fast and easy longitudinal cut due to optimised cable routing in casing. Integrated stripping range for all flexible and solid conductors with the cross sections 0.5 mm, 0.75 mm, 1.5 mm, 2.5 mm, 4.0 mm and 6.0 mm. Retractable hook blade that can be firmly locked in any position and is easy to exchange.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 27.92 excl. VAT
/ Each
£ 33.50 incl. VAT
- Delivery usually within ( 7 ) days