Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Stripper
FACOM SEPARATOR U.53T5
FACOM SEPARATOR U.53T5
U.53T - Strippers
References
facom:
U.53T5
rubix:
1239644
ean:
3148510703978
Technical specifications
Opening
25-250
mm
Screw diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SEPARATOR U.53T5
U.53T - Strippers
- Capacity strippers,diam. 5 --> 250 mm.
- Used to strip bearings when extractor claws don’t fit.
-To complete the extraction, strippers are used with tapped brackets.
Technical specifications
Attributes
Logistic Weight
11345
g
Packaged dimensions (D x W x H)
440
x
135
x
80
mm
Package weight
11345
g
Opening
25-250
mm
Screw diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
770.85
excl. VAT
/
Each
£
925.02
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SEPARATOR U.53T2
FACOM SEPARATOR U.53T1
FACOM SEPARATOR U.53T3
FACOM SEPARATOR U.53T4
SYKESPIC 15292900 LEG
GEDORE SUPPORT BRACE 1.36/1
GEDORE 1.06/3 TWO ARM PULLER
ROEBUCK 212935 DETACHABLE FIBRE VICE GRIP 3 INCH PAIR
ROEBUCK 120-30 UNIVERSAL 2-ARM PULLER SPREAD/15-350MM/MAXIMUM REACH 22
SKF HYDRAULIC HD PULLERS TMHP50/320
GEDORE 1.34/4 INTERNLEXTRACTR25-36 1638580
ROEBUCK SE/005 SCREW EXTRACTOR NO. 5
BAHCO 4591 STUD REMOVER WITH GALVANISED AND GUNMETAL FINISH 5-15MM
GEDORE INTERNAL EXTRACTOR 1.30/5
SYKESPIC 20101200 LOADSTAR LITE EASY PULLER 12 TONNE