Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Stripper
FACOM SEPARATOR U.53T4
FACOM SEPARATOR U.53T4
U.53T - Strippers
References
facom:
U.53T4
rubix:
1239643
ean:
3148510703961
Technical specifications
Opening
20 - 180
mm
Screw diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SEPARATOR U.53T4
U.53T - Strippers
- Capacity strippers,diam. 5 --> 250 mm.
- Used to strip bearings when extractor claws don’t fit.
-To complete the extraction, strippers are used with tapped brackets.
Technical specifications
Attributes
Logistic Weight
8368
g
Packaged dimensions (D x W x H)
365
x
130
x
75
mm
Package weight
8368
g
Opening
20 - 180
mm
Screw diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
667.41
excl. VAT
/
Each
£
800.89
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SEPARATOR U.53T5
FACOM SEPARATOR U.53T3
FACOM SEPARATOR U.53T1
FACOM SEPARATOR U.53T2
GEDORE THREADED INSERT SET 1.81/K-12
GEDORE 65X23MMBALJOINTPLIER 1.73/1
BAHCO BWMSP15 MULTI SPLINE EXTRACTOR SET 15
FACOM U.306-180PB OUTSIDE PULLERS MAXIMUM DEPTH 180 MM
GEDORE BALDUR 3 ARM BEARING PULLER 80MM
SKF HEAVY DUTY JAW PULLER TMMP 15
ROEBUCK 886557 130-3 COMBINATION 3 ARM PULLER (3-4) 50 X 250 MM
SYKESPIC 15340500 HYDRAULIC PULLER
SKF PULLER BLANKET TMMX-210
SYKESPIC 08420600 MECHANICAL PULLER & SEPARATOR SET
BAHCO 4591 STUD REMOVER WITH GALVANISED AND GUNMETAL FINISH 5-15MM