DRAPER 08090 STORM FORCE 2000W WALL PAPER STEAMER

Draper

See technical information
References
Draper:08090
Rubix:390A2798
Manufacturer :08090
brand logo

Product details : DRAPER 08090 STORM FORCE 2000W WALL PAPER STEAMER


This wallpaper stripper has a large steam plate to distribute steam evenly onto the wall, allowing fast and efficient working. Suitable for removing all types of wallpaper and artex without the use of chemicals. There is a 3m long 'cool-to-touch' hose and safety cutout to prevent overheating. The steamer is ready to use within 10 minutes of switch-on. Expect to get 60 minutes (approx.) usage from the 4L capacity water reservoir. It is lightweight and fitted with a carry handle for ease of use. The power cable is 2m long and fitted with approved plug.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 48.31 excl. VAT
/ Each
£ 57.97 incl. VAT
  • Delivery usually within ( 7 ) days