References
Gedore:3114 21
Rubix:305A8937
Manufacturer :6677140
EAN:4010886667712

Product details : GEDORE 6677140 21MM 16MM SPIGOT CROWS FOOT
Crowfoot spanner 21 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
| Logistic Weight | 272 g |
|---|---|
| Opening | 21 |
| Length | 200 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 35.75 excl. VAT
/ Each
£ 42.90 incl. VAT
- Delivery usually within ( 8 ) days
