BAHCO 7444SG-Z-1.5/16 RING WRENCH

Slogging Wrench

See technical information

References

Bahco:7444SG-Z-1.5/16
Rubix:207A1877
EAN:7314150132584
brand logo

Technical specifications

Opening1,5/16
Length190 mm
Typestriking wrench
See all Specifications

Product details : BAHCO 7444SG-Z-1.5/16 RING WRENCH


Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444

Strengths

Imperial Ring End Slogging Wrenches

Technical specifications


Attributes
Logistic Weight355 g
Opening1,5/16
Length190 mm
Typestriking wrench
Finishingsteel
Diameter52 mm
£ 67.65 excl. VAT
/ Each
£ 81.18 incl. VAT
  • Delivery usually within ( 14 ) days