BAHCO 7444SG-M-27 RING END SLOGGING WR 27
Metric Ring End Slogging Wrenches
See technical informationSee documentsReferences
Bahco:7444SG-M-27
Rubix:80392819
EAN:7314151829834

Documents
Product details : BAHCO 7444SG-M-27 RING END SLOGGING WR 27
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Metric Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Opening | 27 |
| Length | 180 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 40.77 excl. VAT
/ Each
£ 48.92 incl. VAT
- Delivery usually within ( 14 ) days
