Metric Double End Offset Flare Nut Wrenches with Chrome Finish
Opening | 17x19 |
---|---|
Length | 210 mm |
Logistic Weight | 150 g |
---|---|
Opening | 17x19 |
Length | 210 mm |
Weight | 145 g |
Finishing | Chromed |
Type | Hose Wrench |
Composition | High-performance alloy steel |
Usually arrives within 14 working days