References
Elora:03818
Rubix:381A6102
Manufacturer :03818
EAN:5010559038183

Product details : ELORA 03818 5/8WW COMBINATION SPANNER
Professional Quality, forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Bi-hexagon ring and jaw offset at 15°. Sold loose.
Technical specifications
Attributes
| Opening | 5/8 in |
|---|---|
| Length | 370 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.16 excl. VAT
/ Each
£ 31.39 incl. VAT
- Delivery usually within ( 7 ) days
