55A - offset polygon wrenches in inches
Opening | 19/32x25/32 |
---|---|
Length | 258 mm |
Logistic Weight | 260 g |
---|---|
Packaged dimensions (D x W x H) | 302x70x28 mm |
Package weight | 268 g |
Opening | 19/32x25/32 |
Length | 258 mm |
Weight | 195 g |
Finishing | satin/chrome |
Type | box wrench |
Usually arrives within 14 working days