BAHCO 6Z-3/4-7/8 OPEN END WRENCH


Double Open End Wrench

References
bahco:6Z-3/4-7/8
rubix:121A6899
ean:7314151832629
brand logo
brand logo
Technical specifications
Opening3/4x7/8
Length225 mm
See all Specifications

Product details : BAHCO 6Z-3/4-7/8 OPEN END WRENCH


Strengths

•Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight200 g
Opening3/4x7/8
Length225 mm
Weight188 g
Finishingchromed
Number of sides2
Typeflat wrench
Compositionalloy steel
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
  • Usually arrives within 14 working days