References
Draper Expert:03911
Rubix:390A3741
Manufacturer :03911
Product details : DRAPER EXPERT 03911 REVERS RATCHET SPANNER SET BLK 7PCS
The Draper Expert HI-TORQ® metric reversible ratchet combination spanners in this seven-piece set are manufactured from hardened and tempered chrome vanadium steel, with black electroplating for corrosion protection. The 100-tooth ratchet enables 3.6° movement and the open end is set at 15°, making these spanners ideal for use where there’s limited space. The ring end is 12-point Draper Expert HI-TORQ®, providing a superior grip; with Draper Draper Expert HI-TORQ®, the spanners grip the flats of the fastener rather than the corners. This gives more grip while transmitting more torque to the nut or bolt and prevents damage to the corners by spreading the load across the flats. The reversible feature allows change in torque direction without the need to remove the spanner. The set comes supplied in a useful storage/carry rack.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 98.32 excl. VAT
/ Each
£ 117.98 incl. VAT
- Delivery usually within ( 7 ) days

