Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 25010036 3/4DRV X 36MM HEX IMPACT WRENCH
STAHLWILLE 25010036 3/4DRV X 36MM HEX IMPACT WRENCH
Impact Socket
References
stahlwille:
25010036
rubix:
206A7186
ean:
4018754015771
Technical specifications
Length
57
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 25010036 3/4DRV X 36MM HEX IMPACT WRENCH
Technical specifications
Attributes
Length
57
mm
Finishing
Gunmetal
Weight
545
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.66
excl. VAT
/
Each
£
49.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM S.15HLA 1/2 LONG-REACH METRIC 6-POINT SOCKETS 15 MM
FACOM J.13H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 13MM
BAHCO 6700SM-10 SOCKET 1/4
FACOM LONG SOCKET JTX.16
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 14MM
ROEBUCK HEX SOCKET 1/2 DRIVE 9/16 INCH A/F
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 65MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 29MM
BAHCO 7800SM-16 SOCKET 1/2
FACOM K.22HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 22MM
FACOM SOCKET NM.46A
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDRD 1/2 IN DR 1.13/16 IN A/F
BAHCO A7402DZ-7/16 SOCKET 3/8 AEROSPACE
ROEBUCK 880120 1/4IN DRIVE HEX SOCKET DEEP 8MM
FACOM SOCKET NKD.18A