BAHCO K9501Z-1.1/8 POWER SOCKET 1 INCH

BAHCO IMPACT SOCKET

See technical information

References

Bahco:K9501Z-1.1/8
Rubix:401A7195
EAN:7314150130641
brand logo

Technical specifications

Square drive adapter1 vierkant ''
Diameter28.6 mm
Length62 mm
See all Specifications

Product details : BAHCO K9501Z-1.1/8 POWER SOCKET 1 INCH


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725

Strengths

1" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Technical specifications


Attributes
Logistic Weight640 g
Square drive adapter1 vierkant ''
Diameter28.6 mm
Length62 mm
Square25.4 mm
Diameter (inch)1-1/8 ''
Finishingphosphate
Weight660 g
£ 42.46 excl. VAT
/ Each
£ 50.95 incl. VAT
  • Delivery usually within ( 14 ) days