References
Draper:05103
Rubix:80053241
Manufacturer :05103




Technical specifications
| Square drive adapter | 1 in square drive '' |
|---|---|
| Diameter | 22 mm |
| Length | 40 mm |
Product details : DRAPER 05103 IMPACT SOCKET 1IN SQ DR 22MM
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1 in square drive '' |
|---|---|
| Diameter | 22 mm |
| Length | 40 mm |
| Square | 25.4 mm |
| Diameter (inch) | 0,87 in '' |
| Finishing | phosphate |
| Weight | 494 g |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Delivery usually within ( 7 ) days