References
Draper:05144
Rubix:381A6518
Manufacturer :05144
EAN:5010559051441



Product details : DRAPER 05144 29MM IMP.DEEP SCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 29 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.14 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 7 ) days
