Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
"ISS BH1211 11/16 BI-HEX 3/4"" SQUARE DRIVE"
"ISS BH1211 11/16 BI-HEX 3/4"" SQUARE DRIVE"
Bi-Hexagon Square Drive Socket
References
impact socket supplies:
BH1211
rubix:
207A8396
Technical specifications
Square drive adapter
3/4
''
Length
50
mm
Product details
Technical specifications
Product details : "ISS BH1211 11/16 BI-HEX 3/4"" SQUARE DRIVE"
Bi-Hexagon 3/4" Square Drive Regular Length – A/F, A=11/16 in
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.84
excl. VAT
/
Each
£
14.21
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01410024 1/4 INCH DRIVE X 3/8 HEX SOCKET
STAHLWILLE 01010005 1/4 INCH DRIVE X 5MM SOCKET HEXAGON
ROEBUCK SOCKET 1/2 DRIVE 3/4 WHITWORTH
BRITOOL EXPERT 6 POINT STANDARD SOCKET 1/411MM E117351
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/16 A/F
BAHCO A7400DZ-9/16 SOCKET 3/8 AEROSPACE
FACOM SOCKET NS.27A
3/4DR x 2 BIHEX SOCKET
ROEBUCK IMPACT TORX SOCKET 3/8 INCH DRIVE X E8
FACOM J.21 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 21MM
STAHLWILLE 03010032 1/2 INCH DRIVE X 32MM SOCKET BI-HEX
STAHLWILLE 02420036 3/8 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
GEDORE D32 19MM BI-HEX SOCKET
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 5/16 INCH A/F
ISS BH1212L 3/4DEEP BI-HEX 3/4 IN SQUARE DRIVE