Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
1/2" bi-hex sockets metric
References
roebuck:
880174
rubix:
226A8937
ean:
3660338336096
Technical specifications
Square drive adapter
1/2
''
Diameter
16
mm
Length
38
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
16
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.12
excl. VAT
/
Each
£
1.34
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Check our products from related categories
BAHCO A7402DZ-3/4 SOCKET 3/8 AEROSPACE
FACOM S.17 S BI-HEX SOCKET 1/2 INCH DRIVE 17MM
GEDORE RED R73002419 24MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
GEDORE 7/16AF1/2DRIMPSOCKT K 19 7/16AF
KNIPEX 984711 HEXAGON SOCKET WRENCHES 1/2 54MM
BAHCO K9506M-46 POWER SOCKET 1 INCH
FACOM K.55B K-B SOCKET BI-HEX 3/4 INCH DRIVE 55MM
BAHCO SB7800SM15 15MM HEX SOCKET 1/2 IN DRIVE 38 MM OVERALL.
ROEBUCK 06M15M MAG STANDARD IMPACT SOCKET 3/8 INCH X 15MM
FACOM NSD.24B 1/2 INCH DRIVE 24 MM 12 P IMPACT SOCKET
BAHCO A7402DZ-5/8 SOCKET 3/8 AEROSPACE
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 15/16 A/F
FACOM RB.1/2 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 1/2 A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 3/8 INCH A/F
BAHCO 8900DZ-1.5/8 SOCKET 3/4