References
Bahco:A7402DZ-9/16
Rubix:120A8257
EAN:7314151760793


Technical specifications
| Square drive adapter | 3/8' vierkant (aandrijving) '' |
|---|---|
| Diameter | 19.6 mm |
| Length | 63 mm |
Product details : BAHCO A7402DZ-9/16 SOCKET 3/8 AEROSPACE
Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725-1/1174-1 and DIN 3120
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725-1/1174-1 and DIN 3120
Strengths
3/8" Square Drive Deep Sockets with Imperial Bi-Hex Profile
Applications
Aerospace industry
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Square drive adapter | 3/8' vierkant (aandrijving) '' |
| Diameter | 19.6 mm |
| Length | 63 mm |
| Square | 18 mm |
| Diameter (inch) | 9/16' '' |
| Finishing | polished |
| Weight | 80 g |
Show UNSPSC/ECL@SS
£ 19.66 excl. VAT
/ Each
£ 23.59 incl. VAT
- Delivery usually within ( 14 ) days