References
Draper:06878
Rubix:381A6983
Manufacturer :06878
EAN:5010559068784

Product details : DRAPER 06878 18MM IMPACT SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. drive '' |
|---|---|
| Diameter | 18 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0.71 '' |
| Finishing | mat |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Delivery usually within ( 7 ) days
