References
Draper:10818
Rubix:156A2130
Manufacturer :10818



Product details : DRAPER 10818 PLAIN SLOT IMPCT BIT
8mm hexagon shank bits suitable for use with Stock Nos. 22322 and 81519 Impact Screwdriver Sets.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 12mm |
| Length | 36 mm |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- Delivery usually within ( 7 ) days
