ENS.2 - Impact bits Series 2 for slotted screws
Imprint | Flat |
---|---|
Imprint size | 12 mm |
Logistic Weight | 22 g |
---|---|
Packaged dimensions (D x W x H) | 41x12x12 mm |
Package weight | 22 g |
Imprint | Flat |
Imprint size | 12 mm |
Length | 41 mm |
Finishing | Polished |
Usually arrives within 14 working days