DRAPER 13490 HARD GRIP SCREWDRIVER PH2 X 38MM

Draper

See technical information
References
Draper:13490
Rubix:390A3231
Manufacturer :13490
brand logo
Technical specifications
Imprintphillips (ph)
Imprint sizeph2
Blade length38 mm
See all Specifications

Product details : DRAPER 13490 HARD GRIP SCREWDRIVER PH2 X 38MM


This screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tip is magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tip also has a black phosphate coating for added durability. Comfortable moulded grip handle made from high impact resistant plastic, which is easy to clean and resistant to oils and chemicals. Its shape helps ensure the screwdriver does not roll off flat surfaces. There is a hang hole integrated into the handle for convenient storage.

Technical specifications


Attributes
Imprintphillips (ph)
Imprint sizeph2
Blade length38 mm
Length35 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 1.83 excl. VAT
/ Each
£ 2.20 incl. VAT
  • Delivery usually within ( 7 ) days