BAHCO B192.000.075 SCREWDRIVER PH0X75
BahcoFit Phillips Screwdrivers with Rubber Grip PH0-PH4
See technical informationReferences
Bahco:B192.000.075
Rubix:264A0708
EAN:7314150278084

Product details : BAHCO B192.000.075 SCREWDRIVER PH0X75
Strengths
Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph0 |
| Blade length | 75 mm |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Delivery usually within ( 14 ) days
