FACOM ATP1X25 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 25 MM
Ergotwist cruciform screwdriver FACOM
See technical informationReferences
Facom:ATP1X25
Rubix:210A6888
EAN:3662424096518

Product details : FACOM ATP1X25 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 25 MM
Short, round blade and ball handle for limited-clearance work.
Inline heat treatment: + 100% durability and + 100% resistance.
Handle material: Soft Grip for greater comfort and chemical resistance.
Tricoating blade treatment (ZincNickelChromium): 4 times more corrosion resistance.
Optimized handle ergonomics: +10% torque.
Laser marking: for improved wear resistance.
Numerically-controlled machining of indentations: better screw fit, increasing torque transfer and reducing wear.
Inline heat treatment: + 100% durability and + 100% resistance.
Handle material: Soft Grip for greater comfort and chemical resistance.
Tricoating blade treatment (ZincNickelChromium): 4 times more corrosion resistance.
Optimized handle ergonomics: +10% torque.
Laser marking: for improved wear resistance.
Numerically-controlled machining of indentations: better screw fit, increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph1 |
| Blade length | 25 mm |
| Length | 81 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 7.69 excl. VAT
/ Each
£ 9.23 incl. VAT
- Delivery usually within ( 14 ) days
