DRAPER 13580 LONG REACH HARD GRIP SCREWDRIVER SET 3PCS

Draper

See technical information

References

Draper:13580
Rubix:390A3223
Manufacturer :13580
brand logo

Technical specifications

Imprintmultiple imprint
Imprint sizeph2 / pz2 / sl5.5
Blade length450 mm
See all Specifications

Product details : DRAPER 13580 LONG REACH HARD GRIP SCREWDRIVER SET 3PCS


This long reach screwdriver set helps with access to hard-to-reach spaces. Each screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tips are magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tips also have a black phosphate coating for added durability. The comfortable moulded grip handles are made from high impact resistant plastic, which is easy to clean and resistant to oils and chemicals. The shaped handles help ensure the screwdrivers do not roll off flat surfaces. There is a hang hole integrated into the handles for convenient storage.

Technical specifications


Attributes
Imprintmultiple imprint
Imprint sizeph2 / pz2 / sl5.5
Blade length450 mm
Length450 mm
Finishingphosphate
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
  • Delivery usually within ( 7 ) days