FACOM ATD2X100 PROT SD PZ 2X100 STD


Protwist screwdriver

References
facom:ATD2X100
rubix:395A5118
ean:3662424095900
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ2
Blade length100 mm
See all Specifications

Product details : FACOM ATD2X100 PROT SD PZ 2X100 STD


Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintPozidriv
Imprint sizePZ2
Blade length100 mm
Length220 mm
FinishingOther
Weight120 g
Show UNSPSC/ECL@SS
£ 9.68 excl. VAT
/ Each
£ 11.62 incl. VAT
  • Usually arrives within 14 working days