References
Bahco:B198.070.150
Rubix:237A6006
EAN:7314150281787

Product details : BAHCO B198.070.150 NUT DRIVER 7.0X150
Strengths
•Integrated hanging hole
Permanent symbol and markings on the handle for quick identification of the tip
Permanent symbol and markings on the handle for quick identification of the tip
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 7 mm |
| Blade length | 150 mm |
| Length | 267 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Delivery usually within ( 14 ) days
